HS053
Crydom Heat Sinks, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS053

Crydom Heat Sinks, HS Series
In stock
Item Number
HS053
MFG Item Number
HS053
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Sinks, HS Series
Item #
HS053
Heat Sink, Panel Mount, 1-3 Modules,

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS053
Item Number HS053
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Mounting Style Panel Mount
Fan Included Yes
Thermal Resistance (C/W) 0.5 °C/W
Net Weight 3.14 lbs
Gross Weight 3.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved