IDC24N
Crydom I/O Modules, STANDARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IDC24N

Crydom I/O Modules, STANDARD Series
In stock
Item Number
IDC24N
MFG Item Number
IDC24N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Standard Series
Item #
IDC24N
I/O MODULE, 0.6in.

Standard Series Information

  • AC Inputs for 24 V, 120 V, and 240 V
  • DC Inputs for 3.3 to 32 V, 10 to 48 V
  • 4kV Optical Isolation
  • Plugs into 0.6" Mounting Board
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IDC24N
Item Number IDC24N
Manufacturer Crydom
Product Series Standard
Family Series Crydom I/O Modules, STANDARD Series
Number of Circuits 1
Color White
Package Type Mini With Screw
Input Voltage 10-48 VAC/VDC
Input Current 34 mA
Output Voltage 24 VDC
Max Output Current 16 mA
Turn-On Time 8 s
Turn-Off Time 7 s
Mounting Style PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved