LND2450H
Crydom Relays, LN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LND2450H

Crydom Relays, LN Series
In stock
Item Number
LND2450H
MFG Item Number
LND2450H
Series
LND2450H is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LN Series
Item #
LND2450H
Low Noise SSR Relay, Panel Mount,

LN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LND2450H
Item Number LND2450H
Manufacturer Crydom
Product Series LN
Family Series Crydom Relays, LN Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.8-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 50 A
Transient Overvoltage 500 V
Termination Screw Terminal/Clamp
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved