LND4475CH
Crydom Relays, LN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LND4475CH

Crydom Relays, LN Series
In stock
Item Number
LND4475CH
MFG Item Number
LND4475CH
Series
LND4475CH is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LN Series
Item #
LND4475CH
Low Noise SSR Relay, Panel Mount,

LN Series Information

Specifications

Specifications
Manufacturer Part Number LND4475CH
Item Number LND4475CH
Manufacturer Crydom
Product Series LN
Family Series Crydom Relays, LN Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.8-32 VDC
Input Polarity AC/DC
Output Voltage 48-528 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 75 A
Transient Overvoltage 800 V
Termination Screw Terminal/Clamp
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved