M252571
Crydom Power Modules, M25/T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M252571

Crydom Power Modules, M25/T Series
In stock
Item Number
M252571
MFG Item Number
M252571
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M25/T Series
Item #
M252571
PMOD,CC-DUAL-SCR,900V,25A

M25/T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation.
  • External Suppressor Optional


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M252571
Item Number M252571
Manufacturer Crydom
Product Series M25/T
Family Series Crydom Power Modules, M25/T Series
Circuit Common Cathode SCR
It (avg) 25 A
Vrrm 400 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.13 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved