M254042
Crydom Power Modules, M25/T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M254042

Crydom Power Modules, M25/T Series
In stock
Item Number
M254042
MFG Item Number
M254042
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M25/T Series
Item #
M254042
POWER MODULE 40A 600V AC SWITCH

M25/T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation.
  • External Suppressor Optional


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M254042
Item Number M254042
Manufacturer Crydom
Product Series M25/T
Family Series Crydom Power Modules, M25/T Series
Circuit AC Switch
It (avg) 40 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.13 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved