M5060CC1600
Crydom Power Modules, M50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M5060CC1600

Crydom Power Modules, M50 Series
In stock
Item Number
M5060CC1600
MFG Item Number
M5060CC1600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M50 Series
Item #
M5060CC1600
POWER MODULE, 60A, 1600V, CC-DIODE

M50 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 50 or 100 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

The M50 series modules utilize highly efficient thermal management to provide high surge capability, long life, and reliable performance. These industry standard packaged power modules are designed to control AC or DC variable voltage output up to 40KW. All modules come with standard .250" quick‑connect terminals for easy installation. Eight standard circuits provide a wide range of diode, scr and hybrid configurations for single phase operations. Suitable for line applications up to 480 volts RMS.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M5060CC1600
Item Number M5060CC1600
Manufacturer Crydom
Product Series M50
Family Series Crydom Power Modules, M50 Series
Circuit Common Cathode Diode
It (avg) 60 A
Vrrm 1,600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Approvals UR
RoHS Yes
Net Weight 0.2813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved