MCPC1250C
Crydom Relays, MCPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCPC1250C

Crydom Relays, MCPC Series
In stock
Item Number
MCPC1250C
MFG Item Number
MCPC1250C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, MCPC Series
Item #
MCPC1250C
MICROCONTROLLER SSR, PHASE CONTROL

MCPC Series Information

  • Microprocessor based proportional controller / SSR
  • Ratings from 25A to 90A @ 48‑530 VAC
  • Low‑voltage,current,or potentiometer control
  • Output status indicator
  • Separate output enable / disable control
  • 0‑100% Control Range
  • For use with resistive loads only

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCPC1250C
Item Number MCPC1250C
Manufacturer Crydom
Product Series MCPC
Family Series Crydom Relays, MCPC Series
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 40-140 VAC
Input Polarity AC
Output Voltage 0-10 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC
Current Rating 50 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.21 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved