MPDCD3
Crydom Relays, MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPDCD3

Crydom Relays, MP Series
In stock
Item Number
MPDCD3
MFG Item Number
MPDCD3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, MP Series
Item #
MPDCD3
SOLID STATE RELAY

MP Series Information

  • SIP SSR
  • Triac (AC) or Transistor (DC) output
  • DC Control
  • Normally open (AC or DC) or normally closed output (DC only)
  • CE Compliant to EN60950‑1

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPDCD3
Item Number MPDCD3
Manufacturer Crydom
Product Series MP
Family Series Crydom Relays, MP Series
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 3-60 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 3 A
Termination PCB Pin
Output Type Transistor
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved