OAC5AH
Crydom I/O Modules, STANDARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OAC5AH

Crydom I/O Modules, STANDARD Series
In stock
Item Number
OAC5AH
MFG Item Number
OAC5AH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Standard Series
Item #
OAC5AH
I/O MODULE, 0.6in.

Standard Series Information

  • AC Modules Have High Current Thryistors with 100 Amp Surge Capability
  • Plug Into Mounting Boards for 0.6" Modules
  • Zero or Random Turn‑On Available in AC Modules
  • UL Recognized, CSA Certified, CE Compliant
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OAC5AH
Item Number OAC5AH
Manufacturer Crydom
Product Series Standard
Family Series Crydom I/O Modules, STANDARD Series
Number of Circuits 1
Color Black
Input Voltage 5 VDC
Input Current 20 mA
Output Voltage 240 VAC
Mounting Style PC Board
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved