PM6760A30P
Crydom Relays, PM67 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM6760A30P

Crydom Relays, PM67 Series
In stock
Item Number
PM6760A30P
MFG Item Number
PM6760A30P
Series
This item cannot be canceled or returned
PM6760A30P is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, PM67 Series
Item #
PM6760A30P
SSR Relay, 3-Phase, Panel Mount,

PM67 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM6760A30P
Item Number PM6760A30P
Manufacturer Crydom
Product Series PM67
Family Series Crydom Relays, PM67 Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-280 VAC, 90-280 VDC
Input Polarity AC/DC
Output Voltage 48-600 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.4188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved