PM6760D50PH
Crydom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM6760D50PH

Crydom Relays
In stock
Item Number
PM6760D50PH
MFG Item Number
PM6760D50PH
PM6760D50PH is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
PM6760D50PH
SSR Relay, 3-Phase, Panel Mount,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM6760D50PH
Item Number PM6760D50PH
Manufacturer Crydom
Family Series Crydom Relays
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 48-600 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.4188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved