SM-OAC5
Crydom I/O Modules, SM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM-OAC5

Crydom I/O Modules, SM Series
In stock
Item Number
SM-OAC5
MFG Item Number
SM-OAC5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SM Series
Item #
SM-OAC5
OUTPUT MODULE, 5VDC IN, 120VAC OUT

SM Series Information

  • AC Modules Have High Current Thryistors with 100 Amp Surge Capability
  • Plug Into Mounting Boards for 0.6" Modules
  • Zero or Random Turn‑On Available in AC Modules
  • UL Recognized, CSA Certified, CE Compliant
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM-OAC5
Item Number SM-OAC5
Manufacturer Crydom
Product Series SM
Family Series Crydom I/O Modules, SM Series
Number of Circuits 1
Color Black
Package Type Mini
Input Voltage 5 VDC
Input Current 20 mA
Output Voltage 120 VAC
Max Output Current 3.5 A
Turn-On Time 0.00833 s
Turn-Off Time 0.00833 s
Mounting Style PC Board
Approvals CE, CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved