SSC1000-25-24
Crydom Relays, SSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSC1000-25-24

Crydom Relays, SSC Series
In stock
Item Number
SSC1000-25-24
MFG Item Number
SSC1000-25-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, SSC Series
Item #
SSC1000-25-24
SOLID STATE DC CONTACTOR

SSC Series Information

  • Ratings up to 25 A @ 1000 VDC
  • IGBT output
  • CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSC1000-25-24
Item Number SSC1000-25-24
Manufacturer Crydom
Product Series SSC
Family Series Crydom Relays, SSC Series
Mounting Surface
Status Indicator No
Auxiliary Switch No
Input Signal 20-28 VDC
Input Polarity DC
Output Voltage 1-1,000 VDC
Nominal Output Voltage 110 VDC, 12 VDC, 125 VDC, 3.3 VDC, 575 VDC, 6 VDC, 600 VDC, 24 VDC, 48 VDC, 380 VDC, 250 VDC
Current Rating 25 A
Termination Screw Terminal
Output Type Transistor
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.175 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved