19017J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19017J

Cully-Minerallac Screws
In stock
Item Number
19017J
MFG Item Number
19017J
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
19017J
10x1 PHSMS SLOT/PHIL ZINC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19017J
Item Number 19017J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips, Slotted
Size 10 x 1
Bit Size #2
Screw Head Type Pan Head
Finish Zinc
Packaging Type Jar
Net Weight 0.007 lbs
Gross Weight 0.007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved