33325
Cully-Minerallac Hole Making, Trinado Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33325

Cully-Minerallac Hole Making, Trinado Series
In stock
Item Number
33325
MFG Item Number
33325
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Trinado Series
Item #
33325
25/64 TRINADO DRILL

Trinado Series Information

These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33325
Item Number 33325
Manufacturer Cully-Minerallac
Product Series Trinado
Family Series Cully-Minerallac Hole Making, Trinado Series
Bit Type Trinado Heavy Duty
Bit Size 25/64 "
Bit Length 5 "
Material High Speed Steel
Shank Type Three Flat Shank
Self-Feeding No
Comments 135 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved