37150
Cully-Minerallac Driver Tools, 15-in-1 MegaPro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37150

Cully-Minerallac Driver Tools, 15-in-1 MegaPro Series
In stock
Item Number
37150
MFG Item Number
37150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, 15-in-1 MegaPro Series
Item #
37150
Multi-Bit Screwdriver,

15-in-1 MegaPro Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37150
Item Number 37150
Manufacturer Cully-Minerallac
Product Series 15-in-1 MegaPro
Family Series Cully-Minerallac Driver Tools, 15-in-1 MegaPro Series
Tip Size #0, #1, #2, #3, #4, #6, T-10, T-15, T-20, T-25
Shaft Type Multi-Bit
Tip Style Phillips, Robertson, Slotted, Star
Shaft Length 1-3/8 "
Tool Length 6-3/8 "
Insulated No
Comments Canister Handle Stores Bits
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved