37467
Cully-Minerallac Paint
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37467

Cully-Minerallac Paint
In stock
Item Number
37467
MFG Item Number
37467
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Paint, Series
Item #
37467
INVERT PAINT SB HI VIS YELLOW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37467
Item Number 37467
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Color Hi-Vis Yellow
Base Solvent
Can Size 20 oz
Net Fill 17 oz
VOC Compliant Yes
Lead Free Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved