39921-6
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39921-6

Cully-Minerallac Anchors
In stock
Item Number
39921-6
MFG Item Number
39921-6
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
39921-6
PLAS E-Z ANCOR SL/PH 100/JAR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39921-6
Item Number 39921-6
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drive Type Phillips, Slotted
Screw Size #8
Screw Length 1 "
Anchor Length 1-5/8 "
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved