39926J
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39926J

Cully-Minerallac Anchors
In stock
Item Number
39926J
MFG Item Number
39926J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
39926J
E-Z TOGGLE KIT PHILLIPS

Series Information

Specifications

Specifications
Manufacturer Part Number 39926J
Item Number 39926J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Truss
Length 2 "
Drive Type Phillips
Package Quantity 25
Comments Jar Packaging
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved