39927J
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39927J

Cully-Minerallac Anchors
In stock
Item Number
39927J
MFG Item Number
39927J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
39927J
E-Z TOGGLE KIT SQUARE/PHIL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39927J
Item Number 39927J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Truss
Length 2 "
Drive Type Phillips, Square
Package Quantity 25
Comments Jar Packaging
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved