52224J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52224J

Cully-Minerallac Screws
In stock
Item Number
52224J
MFG Item Number
52224J
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
52224J
6-32 X 1-1/2 RHMS SLOT/PHIL ZI

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52224J
Item Number 52224J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips, Slotted
Size 6-32 x 1-1/2
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Packaging Type Jar
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved