53032J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53032J

Cully-Minerallac Screws
In stock
Item Number
53032J
MFG Item Number
53032J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
53032J
1/4-20 X 2 RHMS SLOT/PHIL ZINC

Series Information

Specifications

Specifications
Manufacturer Part Number 53032J
Item Number 53032J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips, Slotted
Size 1/4-20 x 2
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Packaging Type Jar
Net Weight 0.024 lbs
Gross Weight 0.024 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved