The store will not work correctly when cookies are disabled.
55041J
Cully-Minerallac Fasteners
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/4-20 X 2-1/2 GD5 CAP SCRW IM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
55041J |
Item Number |
55041J |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Fasteners |
Size |
1/4-20 " |
Finish |
Zinc |
Manufacturing Material |
Carbon Steel |
Packaging Type |
Jar |
Bolt Type |
Grade 5 Hex Cap |
Comments |
2-1/2 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved