55048J
Cully-Minerallac Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55048J

Cully-Minerallac Fasteners
In stock
Item Number
55048J
MFG Item Number
55048J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
55048J
1/4-20 X 3 HEX HEAD BOLT ZP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55048J
Item Number 55048J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Size 1/4-20 "
Finish Zinc
Manufacturing Material Carbon Steel
Packaging Type Jar
Thread Type Partial Thread
Bolt Type Grade 2 Hex Head
Comments 3 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved