55164
Cully-Minerallac Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55164

Cully-Minerallac Fasteners
In stock
Item Number
55164
MFG Item Number
55164
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
55164
1/4-20 x 4 CARRIAGE BOLT ZP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55164
Item Number 55164
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Size 1/4-20 "
Finish Zinc
Packaging Type Box
Bolt Type Carriage
Comments 4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved