55233
Cully-Minerallac Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55233

Cully-Minerallac Fasteners
In stock
Item Number
55233
MFG Item Number
55233
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
55233
5/16-18 X 2 GD5 CAP SCREW IMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55233
Item Number 55233
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Size 5/16-18 "
Finish Zinc
Manufacturing Material Carbon Steel
Packaging Type Box
Bolt Type Grade 5 Hex Cap
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved