55234
Cully-Minerallac Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55234

Cully-Minerallac Fasteners
In stock
Item Number
55234
MFG Item Number
55234
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
55234
5/16-18 X 2 HEX TAP BOLT ZP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55234
Item Number 55234
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Size 5/16-18 "
Finish Zinc
Manufacturing Material Carbon Steel
Packaging Type Box
Thread Type Full Thread
Bolt Type Grade 2 Hex Head
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved