55332
Cully-Minerallac Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55332

Cully-Minerallac Fasteners
In stock
Item Number
55332
MFG Item Number
55332
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
55332
5/16-18 x 2 CARRIAGE BOLT ZP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55332
Item Number 55332
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Size 5/16-18 "
Finish Zinc
Packaging Type Box
Bolt Type Carriage
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved