58149
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58149

Cully-Minerallac Anchors
In stock
Item Number
58149
MFG Item Number
58149
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
58149
1/8X3 SLOT/PHIL TOGGLE BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 58149
Item Number 58149
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Mushroom
Size 1/8 "
Thread Size #6-32
Length 3 "
Drive Type Phillips, Slotted
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved