58349
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58349

Cully-Minerallac Anchors
In stock
Item Number
58349
MFG Item Number
58349
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
58349
3/16X3 SLOT/PHIL TOGGLE BOLT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58349
Item Number 58349
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Mushroom
Size 3/16 "
Thread Size #10-24
Length 3 "
Drive Type Phillips, Slotted
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved