The store will not work correctly when cookies are disabled.
58365
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/16X4 SLOT/PHIL TOGGLE BOLT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
58365 |
Item Number |
58365 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Anchors |
Head Style |
Mushroom |
Size |
3/16 " |
Thread Size |
#10-24 |
Length |
4 " |
Drive Type |
Phillips, Slotted |
Package Quantity |
50 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved