58396
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58396

Cully-Minerallac Anchors
In stock
Item Number
58396
MFG Item Number
58396
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
58396
3/16 X 6 RH TOGGLE BOLTS ZINC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58396
Item Number 58396
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Round
Size 3/16 "
Thread Size #10-24
Length 6 "
Drive Type Slotted
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved