59705
Cully-Minerallac Threaded Rods
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59705

Cully-Minerallac Threaded Rods
In stock
Item Number
59705
MFG Item Number
59705
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Threaded Rods, Series
Item #
59705
5/16-18 X 6ft. ALLTHREAD ROD ZP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59705
Item Number 59705
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Threaded Rods
Size 5/16 "
Finish Zinc
Manufacturing Material Steel
Packaging Type Tube
Length 6 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved