59728
Cully-Minerallac Hole Making, Rotary Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59728

Cully-Minerallac Hole Making, Rotary Series
In stock
Item Number
59728
MFG Item Number
59728
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Rotary Series
Item #
59728
5/16 X 4 RAM TIP ROTARY/HAMMER

Rotary Series Information

Straight‑shank masonry bit that is designed for use in lightweight, rotating‑vibrating hammers, but it can be used equally well in standard drill motors as a rotary bit.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59728
Item Number 59728
Manufacturer Cully-Minerallac
Product Series Rotary
Family Series Cully-Minerallac Hole Making, Rotary Series
Bit Type Rotary
Bit Size 5/16 "
Bit Length 4 "
Material Tungsten Carbide
Shank Type Straight
Self-Feeding No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved