59918
Cully-Minerallac Hole Making, Masonry Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59918

Cully-Minerallac Hole Making, Masonry Series
In stock
Item Number
59918
MFG Item Number
59918
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Masonry Series
Item #
59918
1/2 X 4 MASONRY DRILL BITS

Masonry Series Information

  • Fits Any Portable Rotary Drill or Drill Press up to 1000 RPM
  • Black Oxide Finish
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59918
Item Number 59918
Manufacturer Cully-Minerallac
Product Series Masonry
Family Series Cully-Minerallac Hole Making, Masonry Series
Bit Type Masonry
Bit Size 1/2 "
Bit Length 4 "
Material Tungsten Carbide
Shank Type Straight
Self-Feeding No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved