59988
Cully-Minerallac Hole Making, SDS Masonry Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59988

Cully-Minerallac Hole Making, SDS Masonry Series
In stock
Item Number
59988
MFG Item Number
59988
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, SDS Masonry Series
Item #
59988
3/8 X 6 SDS MASONRY DRILL

SDS Masonry Series Information

  • Fits Any Portable Rotary Drill or Drill Press up to 1000 RPM
  • Polished Finish
  • SDS Shank
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59988
Item Number 59988
Manufacturer Cully-Minerallac
Product Series SDS Masonry
Family Series Cully-Minerallac Hole Making, SDS Masonry Series
Bit Type Masonry
Bit Size 3/8 "
Bit Length 6-1/4 "
Material Tungsten Carbide
Shank Type SDS
Self-Feeding No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved