60360
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60360

Cully-Minerallac Screws
In stock
Item Number
60360
MFG Item Number
60360
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
60360
1/4 X 3-3/4 TAPCON HWH CONCRET

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60360
Item Number 60360
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips, Slotted
Size 1/4 x 3-3/4
Bit Size 3/16 x 5-1/2
Screw Head Type Hex Washer Head
Color Blue
Packaging Type Cardboard Box
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved