60364
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60364

Cully-Minerallac Screws
In stock
Item Number
60364
MFG Item Number
60364
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
60364
1/4 X 4 TAPCON HWH CONCRETE SC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60364
Item Number 60364
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Slotted
Size 1/4 x 4
Bit Size 3/16 x 5-1/2
Screw Head Type Hex Washer Head
Color Blue
Packaging Type Cardboard Box
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved