60406
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60406

Cully-Minerallac Anchors
In stock
Item Number
60406
MFG Item Number
60406
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
60406
1/2-13 STEEL DROP-IN ANCHOR

Series Information

Specifications

Specifications
Thread Depth 1-3/16 "
Ships Factory Direct No
Manufacturer Part Number 60406
Item Number 60406
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drill Size 1/2 "
Thread Size 1/2-13
Length 2 "
Size 1/2 "
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved