61145
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61145

Cully-Minerallac Anchors
In stock
Item Number
61145
MFG Item Number
61145
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
61145
SAMMY GST200 2in. WOOD 1/4in. ROD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61145
Item Number 61145
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Application Wood
Drive Type Hex
Rod Size 1/4 "
Size 1/4 "
Length 2 "
Mounting Type Vertical
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved