The store will not work correctly when cookies are disabled.
67579
Cully-Minerallac Personal Protection Equipment
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Personal Protection Equipment, Series
PROGR WATRPRF WINTER GLOVE MED
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
67579 |
Item Number |
67579 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Personal Protection Equipment |
Color |
Black |
Size |
M |
Insulated |
Yes |
Water Resistant |
Yes |
Closure |
Wrist Strap |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved