67662
Cully-Minerallac Personal Protection Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67662

Cully-Minerallac Personal Protection Equipment
In stock
Item Number
67662
MFG Item Number
67662
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, Series
Item #
67662
PVC DIPPED GLOVE - 12in. LARGE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67662
Item Number 67662
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Personal Protection Equipment
Material Cotton
Length 12 "
Color Black
Size L
Palm Black PVC Dip
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved