77224J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

77224J

Cully-Minerallac Screws
In stock
Item Number
77224J
MFG Item Number
77224J
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
77224J
12 X 1-1/2 HWH SMS SLOT ZP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 77224J
Item Number 77224J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Slotted
Size 12 x 1-1/2
Bit Size 5/16 "
Screw Head Type Hex Washer Head
Finish Zinc
Packaging Type Jar
Net Weight 0.013 lbs
Gross Weight 0.013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved