80624
Cully-Minerallac Hole Making, Ship Auger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80624

Cully-Minerallac Hole Making, Ship Auger Series
In stock
Item Number
80624
MFG Item Number
80624
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Ship Auger Series
Item #
80624
1-1/2 X 6 SHIP AUGER BIT

Ship Auger Series Information

  • Features a Super Strong Heat Treated Steel that Cuts through Nails and Other Materials
Versatile high quality fast boring general purpose ship head auger bits come with a self‑feed screw point for fast, effortless boring.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80624
Item Number 80624
Manufacturer Cully-Minerallac
Product Series Ship Auger
Family Series Cully-Minerallac Hole Making, Ship Auger Series
Bit Type Ship Auger
Bit Size 1-1/2 "
Bit Length 6 "
Material Steel
Shank Type Three Flat Shank
Self-Feeding Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved