82012
Cully-Minerallac Hole Making, Auger Extension Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

82012

Cully-Minerallac Hole Making, Auger Extension Series
In stock
Item Number
82012
MFG Item Number
82012
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Auger Extension Series
Item #
82012
12in. AUGER BIT EXTENSION

Auger Extension Series Information

A metal rod with a tang at one end and a socket at the other and used for increasing the effective length of an auger bit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 82012
Item Number 82012
Manufacturer Cully-Minerallac
Product Series Auger Extension
Family Series Cully-Minerallac Hole Making, Auger Extension Series
Bit Type Auger Extension
Bit Size 12 "
Bit Length 12 "
Material Steel
Shank Type Round
Self-Feeding No
Net Weight 0.74 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved