1604
Custom Leathercraft Mfg Co (CLC) Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1604

Custom Leathercraft Mfg Co (CLC) Cases
In stock
Item Number
1604
MFG Item Number
CLC1604
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
1604
17 Pocket - 4 Piece Poly Combo Apron

Series Information

Specifications

Specifications
Belt Width (in) 3 "
Ships Factory Direct No
Manufacturer Part Number CLC1604
Item Number 1604
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Cases
Material 600D Polyester
Waist Size 29-46 "
Belt Type Padded Comfort
Belt Closure Steel Roller Buckle
Number of Tool Pockets 17
Tool Holders 2 Hammer Loops, Prybar Holder, Measuring Tape Holder
Color Black
Modular Yes
Carry Handle No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved