175274
Custom Leathercraft Mfg Co (CLC) Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

175274

Custom Leathercraft Mfg Co (CLC) Cases
In stock
Item Number
175274
MFG Item Number
CLC175274
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
175274
12 Pocket Top Grain Construction

Series Information

Specifications

Specifications
Belt Width (in) 2 "
Ships Factory Direct No
Manufacturer Part Number CLC175274
Item Number 175274
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Cases
Material Reversed Top Grain Leather
Waist Size 29-49 "
Belt Type Cotton Web
Belt Closure Steel Roller Buckle
Number of Tool Pockets 12
Tool Holders Hammer Loop, Combo Square Holder
Color White
Modular No
Carry Handle No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved