2018L
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2018L

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
In stock
Item Number
2018L
MFG Item Number
CLC2018L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, FlexGrip Series
Item #
2018L
100pct. Cotton Brown Jersey - L (12

FlexGrip Series Information

Flex Grip form fitting, high dexterity work and multi‑use Workright gloves. Padded synthetic palm for more comfort. Padded knuckle provides protection against bumps. Textured reinforced finger grip pads for added durability. Elastic wrist cuff to keep debris out. Stretch spandex for flexibility and fit for easy On/easy Off.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLC2018L
Item Number 2018L
Manufacturer Custom Leathercraft Mfg Co (CLC)
Product Series FlexGrip
Family Series Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Material Cotton
Color Brown
Size L
Insulated No
Water Resistant No
Closure Elasticized Wrist
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved