2030L
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2030L

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
In stock
Item Number
2030L
MFG Item Number
CLC2030L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, FlexGrip Series
Item #
2030L
Latex Gripper Gloves - L

FlexGrip Series Information

Flex Grip form fitting, high dexterity work and multi‑use Workright gloves. Padded synthetic palm for more comfort. Padded knuckle provides protection against bumps. Textured reinforced finger grip pads for added durability. Elastic wrist cuff to keep debris out. Stretch spandex for flexibility and fit for easy On/easy Off.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLC2030L
Item Number 2030L
Manufacturer Custom Leathercraft Mfg Co (CLC)
Product Series FlexGrip
Family Series Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Material Cotton, Polyester
Color Gray
Size L
Insulated No
Water Resistant No
Closure Elasticized Wrist
Palm Latex Rubber Dip
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved